Shop All Drill Bit Sets
Drill America
1-6 Regular HSS Combined Drill Bit and Countersink Set
Mfr # DEWCCDS1-6
Zoro # G1819635
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Uncoated (Bright)
- Shank Type Round
- Drill Bit Material High Speed Steel
- Drill Bit Grouping Drill Bit Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCCDS1-6
- Zoro # G1819635
- UPC # 887861060196
- Country of Origin China
- Category Drill Bit Sets
Details
Finish - Machining | Uncoated (Bright) |
Number of Pieces | 6 |
Item | Combined Drill and Countersink Drill Bit Set |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Grouping | Drill Bit Set |
Description
Plain type combined drills and countersinks are used to producing center hole in workpieces which require precision drilling or machining between centers. 1-6 HSS Combined Drill Bit and Countersink Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 in Torque Lock Locking Plier (48-22-3506)
- MILWAUKEE TOOL HACKZALL Blade - EMT (5 PK) (49-00-5418)
- JOHNSON LEVEL & TOOL Angle Locator Mgntc (700)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 55.1-66.1 lb Capacity (9364)
- DRILL AMERICA #1-5 Regular HSS Combined Drill Bit and Countersink Set (DEWCCDS1-5)
- DRILL AMERICA #61 - 80 HSS Jobber Drill Bit Set (D/A20J-SET)
- DRILL AMERICA 1/16 - 1/2 Cobalt Jobber Drill Bit Set, Drill Bit Finish: Gold (DWD29J-CO-PC)
- DRILL AMERICA 9/16"-1"x16ths 8Pc. Cobalt Reduced Shank Drill Bit Set (D/A1008-CO-SET)
- DRILL AMERICA 9/16"-1" 5Pc. HSS Reduced Shank Drill Bit Set, Number of Flutes: 2 (POUDWDRSD)
- DRILL AMERICA 1/16"-1/4" HSS Jobber Drill Bit Set Metal Case 13Pc. (1/64's) (KFD13J-SET)
- DRILLCO 29PC IMP COBALT DRILL SET 1/16 - 1/2 BY 64THS Drill Pal (500EW29)
- Drill America Drill Bits