Shop All High Speed Steel End Mills
Drill America
1-5/8"x3/4" HSS 4 Flute Single End End Mill
Mfr # DWCF365
Zoro # G1813764
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- Milling Dia. 1-5/8"
- End Mill Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCF365
- Zoro # G1813764
- UPC # 887861157490
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Milling Dia. | 1-5/8" |
Overall Length | 4-1/2" |
Flute Length | 2" |
Shank Size | 3/4" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Non Center Cutting |
Description
HSS, Non Center Cutting, Size 1-5/8, Shank Dia 3/4, Flute Length 2, O.A.L. 4-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, T40 Torx(R), PK5 (834-TX40-2.95-5PK)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2145T)
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMil for Ferrous Matl CTD CEM-V2-5R Bright 1/2x1/2x1-1/4x3x0.03CR (C60567)
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, #2 Square, 6-Inch Round Shank (6946INS)
- DRILL AMERICA DWCF341B 7/8" HSS 4 Flute Sigle End End Mill (DWCF341B)
- DRILL AMERICA 1-3/8"x3/4" HSS 4 Flute Single End End Mill (DWCF351)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End End Mill (BRCF341)
- DRILL AMERICA 11/16"x5/8" HSS 4 Flute Single End End Mill, Flute Length: 1-5/8" (BRCF330)
- DRILL AMERICA 5/8"x1/2" HSS 4 Flute Single End End Mill, Shank Size: 1/2" (DWCF322)
- DRILL AMERICA 1"x3/4" HSS 4 Flute Single End End Mill, End Mill Material: High Speed Steel (DWCF345)
- OSG HSS End Mill, 3/8in.dia., 3/4in.Cut L (5740900)
- Drill America End Mills