Shop All High Speed Steel End Mills
Drill America
1-5/8"x3/4" HSS 2 Flute Single End End Mill
Mfr # DWCT365
Zoro # G1757737
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Single End
- Finish Uncoated (Bright)
- Flute Length 2"
- Overall Length 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCT365
- Zoro # G1757737
- UPC # 887861156530
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Flute Length | 2" |
Overall Length | 4-1/2" |
Milling Dia. | 1-5/8" |
Shank Size | 3/4" |
Details
Number of Flutes | 2 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Center Cutting |
End Mill Material | High Speed Steel |
Description
HSS, Center Cutting, Size 1-5/8, Shank Dia 3/4, Flute Length 2, O.A.L. 4-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Step Drill Bit, 2 Hole Sizes, 7/8 in to 1-1/8 in, 1/4 in Step Increments, Straight with Three Flats (30888VB11)
- RIDGID Kit, Cs12X+2Bat&Chrgr Li (57288)
- WEILER Drive Mandrel Kit for Nylox Miniature Disc Brushes 3/8" Stem (89024)
- VERMONT GAGE Pin Gage, Plus, 0.026 In, Black (911102600)
- DRILL AMERICA 13/16"x3/4" HSS 4 Flute Single End End Mill (DWCF341A)
- DRILL AMERICA 1-3/8"x3/4" HSS 4 Flute Single End End Mill (DWCF351)
- DRILL AMERICA 3/16"x3/16 Shank HSS 4 Flute Double End Long End Mill (DWCF106)
- DRILL AMERICA 1/8"x3/8" HSS 2 Flute Single End End Mill, Milling Dia.: 1/8" (BRCT304)
- DRILL AMERICA 11/16"x3/4" HSS 4 Flute Double End End Mill, Overall Length: 5-5/8" (DWCF230)
- DRILL AMERICA 3/16"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-3/8" (DWCF306)
- DRILL AMERICA 7/8" HSS 4 Flute Single End End Mill, Shank Size: 5/8" (DWCF336)
- Drill America High Speed Steel End Mills