Shop All High Speed Steel End Mills
Drill America
1-5/8"x1-1/4" HSS 2 Flute Single End End Mill
Mfr # DWCT366
Zoro # G1758918
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Single End
- Finish Uncoated (Bright)
- Overall Length 4-1/2"
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCT366
- Zoro # G1758918
- UPC # 887861156547
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Overall Length | 4-1/2" |
Milling Dia. | 1-5/8" |
Flute Length | 2" |
Shank Size | 1-1/4" |
Details
Number of Flutes | 2 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Center Cutting |
End Mill Material | High Speed Steel |
Description
HSS, Center Cutting, Size 1-5/8, Shank Dia 1-1/4, Flute Length 2, O.A.L. 4-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650513008)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer Kit 2300 bpm (CP7150K)
- DRILL AMERICA #20 Cobalt Jobber Length Drill Bit (DWDCO20)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134170001)
- DRILL AMERICA 1/8"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF304-CC)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Double End End Mill (DWCT218)
- DRILL AMERICA 7/16" HSS 4 Flute Double End End Mill (BRCF214)
- DRILL AMERICA 7/32" HSS 2 Flute Single End End Mill, Flute Length: 9/16" (DWCT307)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End Long End Mill (DWCF718)
- DRILL AMERICA 1/8"x3/8" HSS 2 Flute Single End End Mill, Flute Length: 3/8" (DWCT304)
- DRILLCO 25/32, 4FL SGL END END-MIL 3/4 SHK -5100A (51A150D)
- Drill America High Speed Steel End Mills