Shop All Taper Length Drill Bits
Drill America
1-5/8" HSS Taper Length Drill Bit
Mfr # DWDTL1-5/8
Zoro # G1918676
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1-5/8"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTL1-5/8
- Zoro # G1918676
- UPC # 887861057905
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 1-5/8" |
Overall Length | 15-5/8" |
Flute Length | 9-7/8" |
Details
Item | Taper Length Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper length drills are designed for general purpose drilling where a length longer than jobber length is required. Performs under a variety of normal conditions and in a broad range of materials in the iron and steel families
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-9/16" 12 pt SAE Socket, 12 Points (20HW67)
- MILWAUKEE TOOL 7/8 in. x 8 in. x 13 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3944)
- CENTURY DRILL & TOOL Glass and Tile Drill Bit 3/16" x 2-1/4"L, Three-Flat (81212)
- GARANT Wire Stripper, For Conductor Cross-Section: 6mm2 (728613 6)
- DRILL AMERICA 5/8" Cobalt Steel Taper Length Drill Bit (DWDTLCO5/8)
- DRILL AMERICA 1/32" HSS Taper Length Drill Bit (DWDTL1/32)
- DRILL AMERICA 51/64" Cobalt Steel Taper Length Drill Bit (DWDTLCO51/64)
- DRILL AMERICA #53 HSS Taper Length Drill Bit (DWDTL53)
- DRILL AMERICA #72 HSS Taper Length Drill Bit (DWDTL72)
- DRILL AMERICA #12 HSS Taper Length Drill Bit (DWDTL12)
- WALTER Walter Titex - Long deep-hole twist drill (A1522-7/8IN)
- Drill America Taper Length Drill Bits