Shop All Hand Taps
Drill America
1-5/8"-8 HSS Taper Hand Tap
Mfr # DWTST1-5/8-8T
Zoro # G1833538
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-5/8"-8
- Tap Style Taper
- Tap Dimension Type UNS Taper
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTST1-5/8-8T
- Zoro # G1833538
- UPC # 887861097444
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 1-5/8"-8 |
Tap Dimension Type | UNS Taper |
Details
Item | High Speed Steel Hand Tap |
Tap Style | Taper |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS, Tap, Size: 1-5/8-8, 1-5/8-8" 8 Pitch Taper Special Tap Decimal Equivalent: 1.625-8 HSS Taper and Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA 2 X 50 Mm Reduced Tip Phillips Bits (05160899001)
- WERA ESD-Safe Precision Slotted Screwdriver 1/16 in Round (05030101001)
- WILTON C-Clamp, 4-1/4", Steel, Reg. Duty, 6200 lb., Anvil Shape: V-Grooved (404SF)
- KNIPEX Tweezers, Anti-Mag, Needle, Straight, 5-1/4 (92 22 04)
- DRILL AMERICA 7/8"-9 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 7/8"-9 (DWT54887)
- DRILL AMERICA 7/16"-20 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 7/16"-20 (T/A54661)
- DRILL AMERICA 5/16"-24 Carbon Steel Taper Hand Tap (DWTT5/16-24)
- DRILL AMERICA 1-64 Carbon Steel Plug Hand Tap (DWTP1-64)
- DRILL AMERICA m16x1.75 HSS Metric Hand Tap (DWTSMT16X1.75)
- DRILL AMERICA m34x1 HSS Metric Hand Tap (DWTSMT34X1)
- DRILL AMERICA m30x1.5 HSS Metric Hand Tap (DWTSMT30X1.5)
- Drill America Taps