Shop All Taper Shank Drill Bits
Drill America
1-5/8" 4MT HSS Undersized Shank Taper Shank Drill Bit
Mfr # DWDTS1-5/8-4MT
Zoro # G1930129
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Taper
- Drill Bit Size 1-5/8"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTS1-5/8-4MT
- Zoro # G1930129
- UPC # 887861050500
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 1-5/8" |
Overall Length | 17" |
Flute Length | 10" |
Shank Size | 4MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 13 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (ZWEG360C46S-13' 6)
- KRAFT TOOL Elite Series Golden Stainless, 14"x5 (CFE543K)
- WESTWARD Paving Breaker Chisel, 1.125 In., 14 In. (4MHD2)
- UNIBOR 1.1/8 x 1.3/8 Carbide Cutter and Pilot, 3/4 Universal Shank (27136)
- DRILL AMERICA 2-1/16" HSS 5MT Taper Shank Drill Bit (DWDTS2-1/16)
- DRILL AMERICA 36.00mm HSS 4MT Metric Taper Shank Drill Bit (DWDTSMM36.00)
- DRILL AMERICA 1-1/16" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/16)
- DRILL AMERICA 1-25/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-25/64)
- DRILL AMERICA 1-3/4" HSS 5MT Taper Shank Drill Bit (DWDTS1-3/4)
- DRILL AMERICA 1-7/8" HSS 5MT Taper Shank Drill Bit (DWDTS1-7/8)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2411 Steam Oxide HSS RHS/RHC 1/2 (C12483)
- Drill America Taper Shank Drill Bits