Shop All Taper Shank Drill Bits
Drill America
1-5/32" 3MT HSS Undersized Shank Taper Shank Drill Bit
Mfr # DWDTS1-5/32-3MT
Zoro # G1929325
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1-5/32"
- Shank Type Taper
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTS1-5/32-3MT
- Zoro # G1929325
- UPC # 887861050203
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 1-5/32" |
Overall Length | 12-7/8" |
Flute Length | 7-1/4" |
Shank Size | 3MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Phillip/Slotted Screwdrivr Set, Red, 8pcs. (KTI-19800)
- DIABLO Universal Fit High Carbon Steel Osc, PK2 (DOUSCRP2)
- KNAACK Model 100 JOBMASTER Clamshell Jobsite Cabinet, Tan, 60" W x 30" D x 65" H (100)
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 12-Piece (1/4-13/16 in., 6-19 mm) (WBE91301)
- DRILL AMERICA 31/32" HSS 3MT Taper Shank Drill Bit (DWDTS31/32)
- DRILL AMERICA 1-1/4" HSS 4MT Taper Shank Drill Bit (DWDTS1-1/4)
- DRILL AMERICA 1-1/2" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/2-3MT)
- DRILL AMERICA 49/64" HSS 2MT Taper Shank Drill Bit (DWDTS49/64)
- DRILL AMERICA 13/16" 2MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS13/16-2MT)
- DRILL AMERICA 2-7/32" HSS 5MT Taper Shank Drill Bit (DWDTS2-7/32)
- DRILL AMERICA 1-1/16" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/16)
- Drill America Taper Shank Drill Bits