Shop All Counterbores
Drill America
1-5/16"x3/8" Pilot Hole HSS Taper Shank Counterbore
Mfr # DEWCBRTS1-5/16
Zoro # G1746528
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-5/16"
- Overall Length 6-5/8"
- Size- Decimal 1.3125 in
- Finish Uncoated (Bright)
- Shank Type Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCBRTS1-5/16
- Zoro # G1746528
- UPC # 887861130080
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 1-5/16" |
Overall Length | 6-5/8" |
Size- Decimal | 1.3125 in |
Shank Size | 3MT |
Details
Finish | Uncoated (Bright) |
Shank Type | Taper |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (98101)
- INNOVATIVE COMPONENTS Three Prong Knob, 1/4-20 Thread Size, 1.125"L, Steel (GN4C----RT5--21)
- KO-KEN Nut Setter 14mm 6 Point 100mm Slide Magnet 1/4 Hex Drive (115G.100-14)
- METABO PAPER DUST BAGS - 5/pk (631288000)
- DRILL AMERICA 13/32"x1/8" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR13/32)
- DRILL AMERICA 1/8"x1/8" Pilots for Counterbore (DEWPIL1/8X1/8)
- DRILL AMERICA 23/64"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR23/64)
- DRILL AMERICA #2 .085mm Machine Screw Solid Counterbore (DEWCBRSOL2)
- DRILL AMERICA 5/16"x3/16" Pilots for Counterbore (DEWPIL5/16X3/16)
- DRILL AMERICA 3/8"x5/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/8)
- DRILL AMERICA 41/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR41/64)
- Drill America Porting Tools & Counterbores