Shop All Annular Cutters
Drill America
1-5/16"x3" HSS Annular Cutter
Mfr # DWC5-530-348
Zoro # G1737848
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 1-5/16"
- Shank Dia. 3/4"
- Material High Speed Steel
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC5-530-348
- Zoro # G1737848
- UPC # 887861000857
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1-5/16" |
Cutting Depth | 3" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8" Drive 6-Point Impact Deep Socket 9/16" (7718H)
- CAPRI TOOLS 46 oz. Dead Blow Ball Peen Hammer (CPDBHB46)
- REGAL CUTTING TOOLS 7/16-24 NS Hand Tap H3 4 Flt Plug (012142AS)
- ZORO SELECT Insert Install Tool, Prewinder, 3/8-16 (3532-3/8HIP)
- DRILL AMERICA 1-5/16"x1" HSS Annular Cutter (DWC5-530-148)
- DRILL AMERICA 1-5/16"x2" HSS Annular Cutter (DWC5-530-248)
- DRILL AMERICA 2"x1" Carbide Tipped Annular Cutter (CTC5-530-181)
- DRILL AMERICA 2"x2" Carbide Tipped Annular Cutter (CTC5-530-281)
- DRILL AMERICA 1-1/2"x1" HSS Annular Cutter (DWC5-530-157)
- DRILL AMERICA 1-1/4" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-245)
- DRILL AMERICA 2" X 3" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-381)
- Drill America Annular Cutters