Shop All Annular Cutters
Drill America
1-5/16"x1" HSS Annular Cutter
Mfr # DWC5-530-148
Zoro # G1731940
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 1-5/16"
- Shank Dia. 3/4"
- Material High Speed Steel
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC5-530-148
- Zoro # G1731940
- UPC # 887861000376
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1-5/16" |
Cutting Depth | 1" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 2-1/4" Bi-Metal Hole Saw (MHS36)
- SCALESWEEPER Scalesweeper Wtr Descale (4604206)
- URREA High-leverage wrench bars, 1/2" internal diameter. (26HL1B)
- VERSA TOOL 35mm HCS Wood Cutting Multi-Tool Saw Blades, PK 25 (AB25A)
- DRILL AMERICA 1-5/16"x3" HSS Annular Cutter (DWC5-530-348)
- DRILL AMERICA 1-5/16"x2" HSS Annular Cutter (DWC5-530-248)
- DRILL AMERICA 1"x1" HSS Annular Cutter (DWC5-530-133)
- DRILL AMERICA 1-5/16"x3" Carbide Tipped Annular Cutter (CTC5-530-348)
- DRILL AMERICA 9/16" X 1" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-113)
- DRILL AMERICA 2"x1" HSS Annular Cutter (DWC5-530-181)
- HOUGEN 12,000-Series Annular Cutter Kit 1 in. DOC TiN Coated (12601)
- Drill America Annular Cutters