Shop All Hex Dies
Drill America
1-5/16in-18 UNS X 2-1/2in OD HSS Round Adjustable Die
Mfr # DWTSR212-151618
Zoro # G810548614
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1-5/16"-18
- Application Re-threading and New Threads
- Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic
- Finish Uncoated (Bright)
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSR212-151618
- Zoro # G810548614
- UPC # 887861116930
- Country of Origin China
- Category Hex Dies
Dimensions
Thread Size | 1-5/16"-18 |
Outside Dia. | 2-1/2" |
Details
Application | Re-threading and New Threads |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic |
Finish | Uncoated (Bright) |
Material | High Speed Steel |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS Eject Drift 904 for 4/5MT (30487DN)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 2 mm Tip, 1 3/4 in L (54TM04)
- WESTWARD Insert Bit, 1/4", Phillips, #1, 2" (38RV85)
- J.W. WINCO DIN508-18-M16-10 T-Slot Nut Steel (A80069)
- DRILL AMERICA m8x.75 Carbon Steel Hex Die (DWTSMH8X.75)
- DRILL AMERICA m30x1 Carbon Steel Hex Die (DWTSMH30X1)
- DRILL AMERICA 2-1/4"-12 Carbon Steel Hex Die (DWTSH2-1/4-12)
- DRILL AMERICA 1/2"-24 Carbon Steel Hex Die (DWTSH1/2-24)
- DRILL AMERICA 1-1/8"-18 Carbon Steel Hex Die (DWTSH1-1/8-18)
- DRILL AMERICA m18x1.25 Carbon Steel Hex Die (DWTSMH18X1.25)
- DRILL AMERICA 7/8"-28 Carbon Steel Hex Die (DWTSH7/8-28)
- Drill America Dies