Shop All High Speed Steel Chucking Reamers
Drill America
1-5/16" HSS Spiral Flute Shell Reamer
Mfr # DWRRSS1-5/16
Zoro # G1921415
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Flute Type Spiral
- Finish - Machining Bright (Uncoated)
- Size 1-5/16"
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRSS1-5/16
- Zoro # G1921415
- UPC # 887861152570
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 1-5/16" |
Reamer Size | 1-5/16" |
Overall Length | 3" |
Details
Item | Shell Reamer |
Material - Machining | High Speed Steel |
Flute Type | Spiral |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
HSS, Shell Reamer, Size 1-5/16, O.A.L. 3, Hole Size 3/4, Fit Arbor 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/32" Rotary Masonry Bit (DW2572)
- KRAFT TOOL Stainless Steel Curb/Gutter Tool, 2"R Cu (CF511PF)
- MICRO 100 Brazed Tool Bit, BL, 2.5 In L, 3/8 In W (BL-6)
- PERFORMANCE TOOL 9-Piece Long Arm Star Key Set, W9137 (W9137)
- DRILL AMERICA 15/16" HSS Spiral Flute Shell Reamer (DWRRSS15/16)
- DRILL AMERICA 1-5/8" HSS Spiral Flute Shell Reamer (DWRRSS1-5/8)
- DRILL AMERICA 1-3/4" HSS Spiral Flute Shell Reamer (DWRRSS1-3/4)
- DRILL AMERICA .1240 HSS Dowel Pin Reamer (DWRRDP.1240)
- DRILL AMERICA .1840x.1610 HSS Threaded Shank Piloted Reamer (PIL.184X.161THD)
- DRILL AMERICA Chucking Reamer set .1250-.5000 Over-Under HSS 14Pc. Plastic Pouch (DWR114-SET-POUCH)
- YANKEE Chucking Reamer, 0.3800 In., 6 Flute, HSS (433-.3800)
- Drill America High Speed Steel Chucking Reamers