Shop All Bridge Reamers
Drill America
1-5/16" HSS 4MT Straight Flute Bridge Reamer
Mfr # DWRRBST1-5/16
Zoro # G1749510
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Taper
- Flute Type Straight Flute
- Finish - Machining Bright (Uncoated)
- Shank Dia. 4MT
- Flute Length 7-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWRRBST1-5/16
- Zoro # G1749510
- UPC # 887861150866
- Country of Origin China
- Category Bridge Reamers
Dimensions
Shank Dia. | 4MT |
Flute Length | 7-3/8" |
Overall Length | 13" |
Reamer Size | 1-5/16" |
Details
Shank Type - Machining | Taper |
Flute Type | Straight Flute |
Finish - Machining | Bright (Uncoated) |
Item | Bridge Reamer |
Material - Machining | High Speed Steel |
Description
Straight Flute Bridge Reamers Taper Shank Bridge reamers are used for hard service, these reamers are especially suitable for use in structural iron or steel bridgework and ship construction in lining up bolt or rivet holes. They have a sharp point and long taper for easy entry in badly misaligned holes. The taper shank bridge reamer is commonly used in electric and pneumatic portable equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Worklight (DW7881)
- REGAL CUTTING TOOLS M12 x 1.25 D5 3 Flt. Plug TC-SS Spiral Point Tap (030246TC)
- ULLMAN Inspection Mirror, 2-3/8 x6-1/2 to 36-3/8 (HTC-2LT)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 7x (1511-7)
- DRILL AMERICA 13/16" Magnetic Hex Shank Bridge Reamer (DWRRB13/16HEX-MAG)
- DRILL AMERICA 11/16" Hex Shank Bridge Reamer 6-7/8"OAL (DWRRB11/16HEX)
- DRILL AMERICA 1-9/16" HSS 4MT Spiral Flute Bridge Reamer (DWRRB1-9/16)
- DRILL AMERICA Bridge (Construction) Reamer 11/16" Magnetic Hex Shank Bridge Reamer (KFDRB11/16HEX-MAG)
- DRILL AMERICA 1-3/16" Hex Shank Long Bridge Reamer (KFDRB1-3/16HEX-LONG)
- DRILL AMERICA 3/8" HSS Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS3/8)
- DRILL AMERICA 7/8" Hex Shank Bridge Reamer (DWRRB7/8HEX)
- Drill America Reamers