Shop All Bridge Reamers
Drill America
1-5/16" HSS 4MT Spiral Flute Bridge Reamer
Mfr # DWRRB1-5/16
Zoro # G1749556
product price: $96.05
/ea
Free Shipping & Returns
$96.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type - Machining Taper
- Flute Type Spiral Flute
- Finish - Machining Bright (Uncoated)
- Shank Dia. 4MT
- Flute Length 7-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRB1-5/16
- Zoro # G1749556
- UPC # 887861150477
- Country of Origin China
- Category Bridge Reamers
Dimensions
Shank Dia. | 4MT |
Flute Length | 7-3/8" |
Overall Length | 13" |
Reamer Size | 1-5/16" |
Details
Shank Type - Machining | Taper |
Flute Type | Spiral Flute |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Item | Bridge Reamer |
Description
Spiral Flute Bridge Reamers Taper Shank Bridge reamers are used for hard service, these reamers are especially suitable for use in structural iron or steel bridgework and ship construction in lining up bolt or rivet holes. They have a sharp point and long taper for easy entry in badly misaligned holes. The taper shank bridge reamer is commonly used in electric and pneumatic portable equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 7/16 (11120)
- PROTO 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (J810A-TT)
- KLEIN TOOLS Pro Impact Power Bit Extension 1/4-Inch Hex (32791)
- MILWAUKEE TOOL MX Fuel Breaker, MX Fuel Battery Pack (MXF368-1XC, MXFXC406)
- DRILL AMERICA 15/16" HSS 1/2" Straight Shank Bridge Reamer Black & Gold Premium (KFDRBSS15/16)
- DRILL AMERICA 1-7/8" HSS 4MT Spiral Flute Bridge Reamer (DWRRB1-7/8)
- DRILL AMERICA 1-11/16" HSS 4MT Straight Flute Bridge Reamer (DWRRBST1-11/16)
- DRILL AMERICA 1-1/4" HSS 4MT Straight Flute Bridge Reamer (DWRRBST1-1/4)
- DRILL AMERICA 1-1/16" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS1-1/16)
- DRILL AMERICA 15/16" Hex Shank Long Bridge Reamer 12"OAL (DWRRB15/16HEX-LONG)
- ZORO SELECT Construction Reamer, 1/2 In., 5-15/16 L (13H838)
- Drill America Bridge Reamers