Shop All Taper Shank Drill Bits
Drill America
1-5/16" HSS 3MT Taper Shank Drill Bit
Mfr # DWDTS1-5/16-3MT
Zoro # G1920128
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1-5/16"
- Shank Type Taper
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTS1-5/16-3MT
- Zoro # G1920128
- UPC # 887861050302
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 1-5/16" |
Overall Length | 14-1/4" |
Flute Length | 8-5/8" |
Shank Size | 3MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN EXTRACTOR HEX MULTI SPLINE 9/32" (HN53206)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.2500" (1/4), Overall Length: 3" (71416)
- PROTO Punch, Roll Pin, 1/8 In (J49018)
- PERFORMANCE TOOL 1/2 In Dr. Hex Bit Socket 13/16 In, W32886 (W32886)
- DRILL AMERICA 3" HSS 5MT Taper Shank Drill Bit (DWDTS3INCH)
- DRILL AMERICA 19/32" HSS 2MT Cobalt Steel Taper Shank Drill Bit (DWDTSCO19/32)
- DRILL AMERICA 5/8" HSS 2MT Taper Shank Drill Bit (DWDTS5/8)
- DRILL AMERICA 16.00mm HSS 2MT Metric Taper Shank Drill Bit (DWDTSMM16.00)
- DRILL AMERICA 1-41/64" HSS 5MT Taper Shank Drill Bit (DWDTS1-41/64)
- DRILL AMERICA 1-1/32" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/32)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 11/16 (C12214)
- Drill America Drill Bits