Shop All Hand Taps
Drill America
1"-5 Acme Tap
Mfr # DWT1-5ACME
Zoro # G1767537
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style ACME
- Tap Dimension Type Acme
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
- Length 10-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWT1-5ACME
- Zoro # G1767537
- UPC # 887861098267
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 1"-5 |
Tap Dimension Type | Acme |
Length | 10-1/8" |
Details
Tap Style | ACME |
Item | Acme Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Acme Tap, Size: 1-5, Dec. Equivalent 1.0000, Thread Length, O.A.L. 10-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Screwdriver Set, 1264/S5, 5 pcs. (012640305)
- WESTWARD 6" L x Metal Cutting Reciprocating Saw Blade (24A534)
- WESTWARD #23 3-1/8" TiN 135 Deg. Jobber Length Drill Bit (6PRR1)
- POWERWELD Shade #5 Face Shield, Fibre-Metal Style, 9" x 19" (4199-05)
- DRILL AMERICA 3/8"-12 Acme Tap (DWT3/8-12ACME)
- DRILL AMERICA 3/4"-6 Acme Tap (DWT3/4-6ACME)
- DRILL AMERICA 5/8"-8 Acme Tap (DWT5/8-8ACME)
- DRILL AMERICA 7/16"-20 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 7/16"-20 (DWT54663)
- DRILL AMERICA 1-1/8"-7 Carbon Steel Bottoming Hand Tap (DWTB1-1/8-7)
- DRILL AMERICA 11/16"-16 Carbon Steel Plug Hand Tap (DWTP11/16-16)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502607)
- Drill America Taps