Shop All Construction Reamers
Drill America
1" 3MT Straight Flute Car Reamer
Mfr # DWRCARST1INCH
Zoro # G1750484
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5"
- Finish - Machining Bright (Uncoated)
- Material - Machining High Speed Steel
- Flute Type Straight
- Shank Dia. 3MT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRCARST1INCH
- Zoro # G1750484
- UPC # 887861151122
- Country of Origin China
- Category Construction Reamers
Dimensions
Overall Length | 5" |
Shank Dia. | 3MT |
Reamer Size | 15/16" |
Flute Length | 5" |
Details
Item | Car Reamer |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Flute Type | Straight |
Shank Type - Machining | Taper |
Description
1" 3MT Straight Flute Car Reamer, DWRCARST1INCH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4-10 Heavy Duty Hex Nut (3421-3935)
- RIDGID Gear Assembly, Main Drive (96437)
- PALMGREN Tap Holder w/Clutch, #10, 2 3/4 In OAL (9680502)
- FASTCAP 16 Ft Peel/Stick Stan Lh/Rh Read (PS-STICK 16)
- DRILL AMERICA 1-3/16" 3MT Spiral Flute Car Reamer (DWRCAR1-3/16)
- DRILL AMERICA 15/16" 3MT Straight Flute Car Reamer (DWRCARST15/16)
- DRILL AMERICA 7/16" 2MT Spiral Flute Car Reamer (DWRCAR7/16)
- DRILL AMERICA 1-1/16" 3MT Spiral Flute Car Reamer (DWRCAR1-1/16)
- DRILLCO 1", Spiral Flute 1/2" Shank Construction Reamer (427A164)
- DRILLCO 15/16, Spiral Flute Hex Nut Shank Bridge Reamer (429A160)
- DRILLCO 13/16, High Spiral Flute 1/2 Shank Construction Reamer (428A152)
- Drill America Reamers