Shop All Keyseat Cutter
Drill America
1-3/8"x5/16" HSS Shank Type Keyeat Woodruff Cutter
Mfr # DWCWC1011
Zoro # G1757055
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 1-3/8" x 5/16"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWCWC1011
- Zoro # G1757055
- UPC # 887861179812
- Country of Origin China
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1-3/8" x 5/16" |
Details
Material - Machining | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
HSS, Cutters, Dia 1-3/8, Face With 5/16, 1/2 Shank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7PC 6 IN 1 DRIVER #15Tx/#20Tx, Ph#1/PhSq, #2PH/#8SL, #2SQ/#1SQ (2) 1/4" Nutsetter, 5/16" Nutsetter (DW2336)
- HOUGEN RotaCut Hole Cutter Master Kit Metric (11086)
- EKLIND Metric Plain Hex Key, 8 mm Tip Size, 3 27/32 in Long, 1 3/8 in Short, 5 PK (15516)
- KRAFT TOOL Mini Pool Trowel w/Wood Han, 7-1/2"x4 (CF724)
- DRILL AMERICA 1"x5/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC1008)
- DRILL AMERICA 1/2"x3/32" HSS Shank Type Keyeat Woodruff Cutter (DWCWC304)
- DRILL AMERICA 5/16"x3/32" HSS Shank Type Keyeat Woodruff Cutter (DWCWC302-1/2)
- DRILL AMERICA 7/8"x3/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC607)
- DRILL AMERICA 1/2"x1/8" HSS Shank Type Keyeat Woodruff Cutter (DWCWC404)
- DRILL AMERICA 3/4"x1/8" HSS Shank Type Keyeat Woodruff Cutter (DWCWC406)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (909295)
- Drill America Milling Cutters