Shop All Annular Cutters
Drill America
1-3/8"x3" HSS Annular Cutter
Mfr # DWC5-530-351
Zoro # G1734110
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 1-3/8"
- Shank Dia. 3/4"
- Material High Speed Steel
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC5-530-351
- Zoro # G1734110
- UPC # 887861000864
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1-3/8" |
Cutting Depth | 3" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Insert Drill, Carbide, Indexable (WDXT094008-G-ACP300)
- ASTRO PNEUMATIC PUNCH & CHISEL 16PC SET (AO1600)
- INSIZE Outside Spring Caliper, Steel, 8" Range (7241-200)
- MICRO 100 Boring Bar, 5 in L, Carbide (TRG-8)
- DRILL AMERICA 1-3/8"x1" HSS Annular Cutter (DWC5-530-151)
- DRILL AMERICA 1-3/8x2" HSS Annular Cutter (DWC5-530-251)
- DRILL AMERICA 7/16"x2" HSS Annular Cutter (DWC5-530-210)
- DRILL AMERICA 1-3/8"x1" Carbide Tipped Annular Cutter (CTC5-530-151)
- DRILL AMERICA 1-1/8"x1" HSS Annular Cutter (DWC5-530-139)
- DRILL AMERICA 11/16"x2" HSS Annular Cutter (DWC5-530-219)
- DRILL AMERICA 15/16"x3" Carbide Tipped Annular Cutter (CTC5-530-330)
- Drill America Annular Cutters