Shop All Keyseat Cutter
Drill America
1-3/8"x1/4" HSS Shank Type Keyeat Woodruff Cutter
Mfr # DWCWC811
Zoro # G1756906
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 1-3/8" x 1/4"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCWC811
- Zoro # G1756906
- UPC # 887861179768
- Country of Origin China
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1-3/8" x 1/4" |
Details
Material - Machining | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
HSS, Cutters, Dia 1-3/8, Face With 1/4, 1/2 Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER MEIER HOLDING AG Jaws For Wil676 (11128S41)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 29"L, SDS Max (HC5034)
- KAPRO 130 48" Project I-Beam Level (130-62-48)
- PROTO Ratcheting Wrench Set (JSCV-9S), Black Chrome, 9-Piece (JSCV-9S)
- DRILL AMERICA 3/4"x3/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC606)
- DRILL AMERICA 1"x5/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC1008)
- DRILL AMERICA 7/8"x3/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC607)
- DRILL AMERICA 1/2"x1/8" HSS Shank Type Keyeat Woodruff Cutter (DWCWC404)
- DRILL AMERICA 3/4"x1/8" HSS Shank Type Keyeat Woodruff Cutter (DWCWC406)
- DRILL AMERICA 1/2"x3/32" HSS Shank Type Keyeat Woodruff Cutter (DWCWC304)
- ONSRUD Trim/Slotting Saw, Soft, 20 TPI, 3 In (70-124)
- Drill America Keyseat Cutter