Shop All Annular Cutters
Drill America
1-3/8"x1" HSS Annular Cutter
Mfr # DWC5-530-151
Zoro # G1732634
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 1-3/8"
- Shank Dia. 3/4"
- Material High Speed Steel
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC5-530-151
- Zoro # G1732634
- UPC # 887861000383
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1-3/8" |
Cutting Depth | 1" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 6 Point 19mm Deep Impact Socket (84577N)
- YG-1 TOOL CO Hss(M2) 118 Degree Split Point 3 Flat Gold & Black S & D Drill (D1191042)
- MORSE 1-3/16" Carbide Grit Hole Saw (MHSG19)
- ILC Replacement for Bosch Bat614 Battery (BAT614)
- DRILL AMERICA 1-3/8"x3" HSS Annular Cutter (DWC5-530-351)
- DRILL AMERICA 1-3/8x2" HSS Annular Cutter (DWC5-530-251)
- DRILL AMERICA 9/16"x1" HSS Annular Cutter (DWC5-530-113)
- DRILL AMERICA 1-1/2"x2" Carbide Tipped Annular Cutter (CTC5-530-257)
- DRILL AMERICA 3/4x2" Carbide Tipped Annular Cutter (CTC5-530-221)
- DRILL AMERICA 1-1/2" X 3" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-357)
- CS UNITEC Carbide Annular Cutter, 1-1/8" X 2" (9-1-236 C)
- Drill America Annular Cutters