Shop All Self-Feed Drill Bits
Drill America
1-3/8" Self Feed Bit
Mfr # DMS70-3010
Zoro # G3045597
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Material Carbon Steel
- Size 1-3/8 in
- Cutting Direction Right Hand
- Shank Type Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMS70-3010
- Zoro # G3045597
- UPC # 887861176231
- Country of Origin China
- Category Self-Feed Drill Bits
Dimensions
Size | 1-3/8 in |
Details
Finish | Bright |
Material | Carbon Steel |
Cutting Direction | Right Hand |
Shank Type | Hex |
Style | Self Feed |
Description
Industrial Quality made of high carbon/alloy steel. Comes with interchangeable screw points. Has multiple outlining spurs whichquickly and cleanly bore large, precise holes without splintering or chipping. Bit includes 1 hex key and 1 screw point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (11652)
- MAYHEW PRO Hollow Punch, Round, Steel, 30mm x 1-1/4 In (50568)
- MORSE Hole Cutter, Metal, Saw Diameter 2-3/8 in. (CTD38)
- MILTON INDUSTRIES 1/4" Male Plug M-Style, 2/cd (S-727)
- DRILL AMERICA 2-1/4" Self Feed Bit (DMS70-3040)
- DRILL AMERICA 3" Self Feed Bit (DMS70-3065)
- DRILL AMERICA 3-5/8" Self Feed Bit (DMS70-3070)
- DRILL AMERICA 2" Self Feed Bit (DMS70-3033)
- DRILL AMERICA 4-5/8" Self Feed Bit (DMS70-3080)
- DRILL AMERICA 1-1/2" Self Feed Bit (DMS70-3020)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1-1/4" (3046006)
- Drill America Self-Feed Drill Bits