Shop All Bridge Reamers
Drill America
1-3/8" HSS 4MT Spiral Flute Bridge Reamer
Mfr # DWRRB1-3/8
Zoro # G1749319
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Taper
- Flute Type Spiral Flute
- Finish - Machining Bright (Uncoated)
- Shank Dia. 4MT
- Flute Length 7-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWRRB1-3/8
- Zoro # G1749319
- UPC # 887861150484
- Country of Origin China
- Category Bridge Reamers
Dimensions
Shank Dia. | 4MT |
Flute Length | 7-3/8" |
Overall Length | 13" |
Reamer Size | 1-3/8" |
Details
Shank Type - Machining | Taper |
Flute Type | Spiral Flute |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Item | Bridge Reamer |
Description
Spiral Flute Bridge Reamers Taper Shank Bridge reamers are used for hard service, these reamers are especially suitable for use in structural iron or steel bridgework and ship construction in lining up bolt or rivet holes. They have a sharp point and long taper for easy entry in badly misaligned holes. The taper shank bridge reamer is commonly used in electric and pneumatic portable equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-14 NPS 2" OD HSS Round Adjustable Pipe Die (DWTH2-34NPS)
- MILWAUKEE TOOL SDS-MAX SLEDGE Scraping Chisel (48-62-4089)
- ZORO SELECT Vibration Isolator, 40 Lb Max, M6 x 1 (2NNZ8)
- EXAIR Ion Air Cannon, 250 psi, 15.5 scfm (8192)
- DRILL AMERICA 1" HSS 3MT Spiral Flute Bridge Reamer (DWRRB1INCH)
- DRILL AMERICA 13/16" Hex Shank Bridge Reamer 6-7/8"OAL (DWRRB13/16HEX)
- DRILL AMERICA 1/2" HSS 2MT Spiral Flute Bridge Reamer (DWRRB1/2)
- DRILL AMERICA 1-1/4" HSS 4MT Straight Flute Bridge Reamer (DWRRBST1-1/4)
- DRILL AMERICA 9/16" Hex Shank Bridge Reamer (DWRRB9/16HEX)
- DRILL AMERICA Bridge (Construction) Reamer 11/16" Extra Long Magnetic (KFDRB11/16HEX-LONG-MAG)
- QUALTECH Bridge Reamer, Heavy Duty Short, Series DWRRB, Imperial, 1116 Diameter, 678 Overall Length, 1 (DWRRB1-1/16HEX)
- Drill America Reamers