Shop All Hand Taps
Drill America
1-3/8"-6 Carbon Steel Plug Hand Tap
Mfr # DWTP1-3/8-6
Zoro # G1830257
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Plug
- Tap Dimension Type Carbon Steel Plug
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTP1-3/8-6
- Zoro # G1830257
- UPC # 887861078269
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 1-3/8"-6 |
Tap Dimension Type | Carbon Steel Plug |
Details
Item | Carbon Steel Hand Tap |
Tap Style | Plug |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Plug, 1-3/8"-6, Number of Flutes 6, Dec Equivilant 1.375-6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC OPS TOOLS Spec Ops 16 ft L X 262 in W Tape Measure (SPEC-TM16)
- MILWAUKEE TOOL SAWZALL THE TORCH Diamond Grit Blade 6" (48-00-1440)
- KIPP Adjustable Handle, Soft Touch, Size: 2 M08X30 Plastic, Black RAL 7021, Comp: Steel (K0125.20801X30)
- CRESCENT DRIVER SET DC PH/SLT 8PC (CGPS8PCSET)
- DRILL AMERICA 5/16"-18 Carbon Steel Plug Hand Tap (DWTP5/16-18)
- DRILL AMERICA 7/8"-14 Carbon Steel Plug Hand Tap (DWTP7/8-14)
- DRILL AMERICA 3/8"-16 Carbon Steel Plug Hand Tap (DWTP3/8-16)
- DRILL AMERICA 6-40 HSS Machine and Fraction Hand Tap Set (T/A54235)
- DRILL AMERICA 1"-8 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (T/A54923)
- DRILL AMERICA 1/2"-20 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1/2"-20 (T/A54737)
- DRILL AMERICA #10-32x6" HSS Pulley Tap (DWTET6X10-32)
- Drill America Hand Taps