Shop All Hand Taps
Drill America
1-3/8"-6 Carbon Steel Bottoming Hand Tap
Mfr # DWTB1-3/8-6
Zoro # G1837360
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Carbon Steel Bottoming
- Tap Style Bottom
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTB1-3/8-6
- Zoro # G1837360
- UPC # 887861078276
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 1-3/8"-6 |
Tap Dimension Type | Carbon Steel Bottoming |
Details
Tap Style | Bottom |
Item | Carbon Steel Hand Tap |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Bottoming, 1-3/8"-6, Number of Flutes 6, Dec Equivilant 1.375-6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, 5/16"-24, Bottoming, UNF, 3 Flutes, CrC/C (VTAFT5160)
- COILHOSE PNEUMATICS $TYPHOON PLUS BLOW GUN (AMATYP-2505-DL)
- TEKTON 1/2 Inch Drive x 16 mm 6-Point Socket (SHD22116)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH3 #6-32UNC (341706)
- DRILL AMERICA 1/2"-20 Carbon Steel Bottoming Hand Tap (DWTB1/2-20)
- DRILL AMERICA 1-1/4"-12 Carbon Steel Bottoming Hand Tap (DWTB1-1/4-12)
- DRILL AMERICA 3/4"-10 Carbon Steel Bottoming Hand Tap (DWTB3/4-10)
- DRILL AMERICA m20x2 HSS Metric Hand Tap (DWTSMT20X2)
- DRILL AMERICA m14x2 HSS Metric 4 Flute Plug Hand Tap, Finish: Uncoated (Bright) (DWTP14X2)
- DRILL AMERICA 12-24 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (T/A54385)
- DRILL AMERICA 2-56 Carbon Steel Bottoming Hand Tap (DWTB2-56)
- Drill America Taps