Shop All Round Dies
Drill America
1-3/8-6 2-1/2" OD HSS Round Adjustable Die
Mfr # DWTH212-1386
Zoro # G1826145
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 2-1/2" OD, Fract
- Die Material High Speed Steel
- Outside Dia. (In.) 2-1/2"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTH212-1386
- Zoro # G1826145
- UPC # 887861102148
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 1-3/8-6 |
Outside Dia. (In.) | 2-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | 2-1/2" OD, Fract |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Ampco Safety Tools 065-H-72FG 10 Lb. Hammer Sledge W-Fbg Handle (065-H-72FG)
- PALADIN 8 7/8 in Ratchet Crimper RG-59, RG-6 (PA1328)
- WILTON C-Clamp, 1", Iron, Heavy Duty, 645 lb. (141C)
- DRILL AMERICA 7/8"x 6" Spade Bit (DMS71-0009)
- DRILL AMERICA 1-1/2"-12 2-1/2" OD HSS Round Adjustable Die (DWTH212-11212)
- DRILL AMERICA 1-1/4"-12 2-1/2" OD HSS Round Adjustable Die (DWTH212-11412)
- DRILL AMERICA 1"-14 2-1/2" OD HSS Round Adjustable Die (DWTH212-114)
- DRILL AMERICA 1/4"-28 1"OD HSS Round Adjustable Die Standard (DWTH1-1428)
- DRILL AMERICA #6-40 1" OD HSS Round Adjustable Die (DWTH1-640)
- DRILL AMERICA #8-32 1" OD HSS Round Adjustable Die (DWTH1-832)
- KO-KEN Die Holder 38mm 80mm 1/2 Sq. Drive (4132-38)
- Drill America Dies