Shop All Hex Dies
Drill America
1-3/8"-12 Carbon Steel Left Hand Hex Die
Mfr # DWTHX13812LH
Zoro # G1830126
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Material Carbon Steel
- Thread Direction Left Hand
- Cutting Direction Left Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTHX13812LH
- Zoro # G1830126
- UPC # 887861104517
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | 1-3/8"-12 |
Details
Item | Hex Die |
Die Material | Carbon Steel |
Thread Direction | Left Hand |
Cutting Direction | Left Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Protective caps for toggle clamp spindles (K0106.04)
- WILLIAMS 1/4" Dr, 9/64" Size, SAE Hex Bit Socket, 6 Pts (JHWMA4-1/2LA)
- DRILL AMERICA 1-1/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-1/16)
- PROTO Combination Wrench, SAE, 1in Size (J1232HASD)
- DRILL AMERICA 1"-8 Carbon Steel Left Hand Hex Die (DWTHX18LH)
- DRILL AMERICA 1/2"-20 Carbon Steel Left Hand Hex Die (DWTHX1220LH)
- DRILL AMERICA 5/8"-18 Carbon Steel Left Hand Hex Die (DWTHX5818LH)
- DRILL AMERICA m14x1.25 Carbon Steel Hex Die (DWTMHX14X1.25)
- DRILL AMERICA 5/16"-20 Carbon Steel Hex Die (DWTSH5/16-20)
- DRILL AMERICA 3"-8 NPT Carbon Steel Hex Pipe Die (DWTHXNPT3INCH)
- BLACK & DECKER 1 in. 0.18-24NS Hex Die (21561)
- Drill America Dies