Shop All Hand Taps
Drill America
1-3/8"-12 Carbon Steel Bottoming Hand Tap
Mfr # DWTB1-3/8-12
Zoro # G1836408
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Bottom
- Tap Dimension Type Carbon Steel Bottoming
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTB1-3/8-12
- Zoro # G1836408
- UPC # 887861078313
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 1-3/8"-12 |
Tap Dimension Type | Carbon Steel Bottoming |
Details
Tap Style | Bottom |
Item | Carbon Steel Hand Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Bottoming, 1-3/8"-12, Number of Flutes 6, Dec Equivilant 1.375-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Spanner Insert Bit, No. 8, 5/16" (86290/B)
- KO-KEN Adaptor 1/4 Square 100mm Ball type 1/4 Hex Drive (110-100B)
- STARRETT Measure Stix 1/2" x 12Ft (SM412W)
- HHIP CAT40 V-Flange To MT3 Tang End Morse Taper Adapter (3900-4307)
- DRILL AMERICA 5/8"-18 Carbon Steel Bottoming Hand Tap (DWTB5/8-18)
- DRILL AMERICA 1-1/2"-12 Carbon Steel Bottoming Hand Tap (DWTB1-1/2-12)
- DRILL AMERICA 5-44 Carbon Steel Bottoming Hand Tap (DWTB5-44)
- DRILL AMERICA 1"-8 HSS Left Hand 4 Flute Taper Tap (DWT60901)
- DRILL AMERICA 5/8"-16 HSS Plug Hand Tap (DWTST5/8-16P)
- DRILL AMERICA 1/4"-28 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1/4"-28 (DWT54469)
- NACHI L910 M6-1.0 D5 4FL HSS METRIC BOTTOMING HAND TAP (54109)
- Drill America Hand Taps