Shop All Reduced Shank Drill Bits
Drill America
1-37/64" HSS Reduced Shank Drill Bit 3/4" Shank
Mfr # DWDRSD34X1-37/64
Zoro # G1923716
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1-37/64"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDRSD34X1-37/64
- Zoro # G1923716
- UPC # 887861035071
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1-37/64" |
Shank Dia. | 3/4" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 3/4" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 1/4-28 Nf (96202)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4926)
- IRWIN DRILL BIT 3/8"" BLK OXIDE (67524)
- DRILL AMERICA 1-3/8" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-3/8)
- DRILL AMERICA 1" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (D/ACO1INCH)
- DRILL AMERICA 1-27/64" Reduced Shank HSS Drill Bit 1/2" Shank, Shank Type: Round (DWDRSD1-27/64)
- DRILL AMERICA 29/64" HSS Reduced Shank Drill Bit 1/4" Shank, Number of Flutes: 2 (DWDRSD29/64)
- DRILL AMERICA 37/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD37/64)
- DRILL AMERICA 22.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD22.0MM)
- WESTWARD Silver/Deming Drill, 1 5/16, HSS, 118 Deg (2UFY2)
- Drill America Drill Bits