Shop All Taper Shank Drill Bits
Drill America
1-35/64" HSS 5MT Taper Shank Drill Bit
Mfr # DWDTS1-35/64
Zoro # G1934450
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Taper
- Drill Bit Size 1-35/64"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTS1-35/64
- Zoro # G1934450
- UPC # 887861048866
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 1-35/64" |
Overall Length | 16-5/8" |
Flute Length | 9-5/8" |
Shank Size | 5MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Metric Plain Hex Key, 8 mm Tip Size, 150 mm Long, 150 mm Short (33447)
- MITUTOYO Vernier Caliper, 180mm, Fine Adj (532-102)
- WIHA 13 Pc Magicring Inch Screwdriver Set . (36795)
- SUBURBAN Mag. Sine Plate, 12inL, 12inW, Fine (MSPC-1212-FP-S2)
- DRILL AMERICA 1-5/8" HSS 5MT Taper Shank Drill Bit (DWDTS1-5/8)
- DRILL AMERICA 7/8" HSS 3MT Taper Shank Drill Bit (DWDTS7/8)
- DRILL AMERICA 1-1/4" HSS 4MT Taper Shank Drill Bit (DWDTS1-1/4)
- DRILL AMERICA 5/8" HSS 2MT Cobalt Steel Taper Shank Drill Bit (DWDTSCO5/8)
- DRILL AMERICA 1-7/8" HSS 5MT Taper Shank Drill Bit (DWDTS1-7/8)
- DRILL AMERICA 2-7/16" HSS 5MT Taper Shank Drill Bit (DWDTS2-7/16)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-11/16 (53208)
- Drill America Drill Bits