Shop All High Speed Steel End Mills
Drill America
1-3/4"x3/4" HSS 4 Flute Single End End Mill
Mfr # DWCF367
Zoro # G1816966
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- End Mill Cutting Type Non Center Cutting
- End Mill Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWCF367
- Zoro # G1816966
- UPC # 887861157513
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Flute Length | 2" |
Overall Length | 4-1/2" |
Milling Dia. | 1-3/4" |
Shank Size | 3/4" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Non Center Cutting |
End Mill Material | High Speed Steel |
Description
HSS, Non Center Cutting, Size 1-3/4, Shank Dia 3/4, Flute Length 2, O.A.L. 4-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. 9" L, 1/4" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91161-11-09)
- MARTOR Scraper, Straight, Carbon Steel, 3/8"W (46144.02)
- WESTWARD Alloy Steel Tap, 5/16-18 UNC (CCT1060-89)
- REGAL CUTTING TOOLS #8-36 H2 4 Flt. Hand Tap Set (008916AS)
- DRILL AMERICA 1"x3/4" HSS 4 Flute Single End End Mill, Milling Dia.: 1" (BRCF345)
- DRILL AMERICA 1/8"x3/8" HSS 2 Flute Single End End Mill, Flute Length: 3/8" (DWCT304)
- DRILL AMERICA 1-3/4" HSS Shell End Mill (DWCA1614)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single EndxLong End Mill (DWCF912)
- DRILL AMERICA 1-5/16"x3/4" HSS 4 Flute Single End End Mill (DWCF350A)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Single End Ball End Mill (DWCT1118)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End End Mill, Flute Length: 1-5/8" (DWCF341)
- Drill America High Speed Steel End Mills