Shop All Annular Cutters
Drill America
1-3/4"x1" HSS Annular Cutter
Mfr # DWC5-530-169
Zoro # G1738094
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 1-3/4"
- Shank Dia. 3/4"
- Material High Speed Steel
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWC5-530-169
- Zoro # G1738094
- UPC # 887861000444
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1-3/4" |
Cutting Depth | 1" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flat File, 12 In, Bastard, Machinists (1NFP3)
- VERMONT GAGE Pin Gage, Plus, 0.2500 In, Black (911125000)
- HOUGEN-OGURA 13/16 in. A Round Die, 5/64-1/8THK (75604)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (2336OG-200)
- DRILL AMERICA 9/16" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-213)
- DRILL AMERICA 3/4"x1" HSS Annular Cutter (DWC5-530-121)
- DRILL AMERICA Pilot for 2" HSS Premium Annular Cutter (DWC5-530-915)
- DRILL AMERICA 3/4x2" HSS Annular Cutter (DWC5-530-221)
- DRILL AMERICA 1-5/16"x3" Carbide Tipped Annular Cutter (CTC5-530-348)
- DRILL AMERICA 1-7/8"x3" HSS Annular Cutter (DWC5-530-375)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-3/4" x 2" (HML.1-3/4)
- Drill America Annular Cutters