Shop All High Speed Steel End Mills
Drill America
1-3/4"x1-1/4" HSS 4 Flute Single End End Mill
Mfr # DWCF368
Zoro # G1813667
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- End Mill Cutting Type Non Center Cutting
- Milling Dia. 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCF368
- Zoro # G1813667
- UPC # 887861157520
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Milling Dia. | 1-3/4" |
Overall Length | 4-1/2" |
Flute Length | 2" |
Shank Size | 1-1/4" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Non Center Cutting |
End Mill Material | High Speed Steel |
Description
HSS, Non Center Cutting, Size 1-3/4, Shank Dia 1-1/4, Flute Length 2, O.A.L. 4-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screwdriver Set, 5 pcs, Multicomponent (401K88)
- QUALTECH Chucking Reamer, Series DWRRSP, 3764 Diameter, 8 Overall Length, Round Shank, Spiral Flute, 2 F (DWRRSP37/64)
- PANDUIT 8 1/4 in Crimper 22 to 8 AWG (CT-1003)
- MAYHEW Mayhew Prick Punch, 5/16 in Tip, 4-1/2 in L, 5/16 in Dia Shank, Hex Shank (73001)
- DRILL AMERICA 14.00mm HSS 4 Flute Single End End Mill (DWC14MM-4FSE)
- DRILL AMERICA 1-7/8"x3/4" HSS 4 Flute Single End End Mill (DWCF369)
- DRILL AMERICA 1/2"x3/8" HSS 2 Flute Single End End Mill, Flute Length: 1" (DWCT316)
- DRILL AMERICA 4.00mm HSS 2 Flute Single End End Mill (DWC4MM-2FSE)
- DRILL AMERICA 10.00mm HSS 4 Flute Single End End Mill (DWC10MM-4FSE)
- DRILL AMERICA DWCF341B 7/8" HSS 4 Flute Sigle End End Mill (DWCF341B)
- OSG HSS End Mill, 1in.dia., 2in.Cut L (5315100)
- Drill America End Mills