Shop All Taper Length Drill Bits
Drill America
1-3/4" HSS Taper Length Drill Bit
Mfr # DWDTL1-3/4
Zoro # G1923040
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Size 1-3/4"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTL1-3/4
- Zoro # G1923040
- UPC # 887861057936
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 1-3/4" |
Overall Length | 16-1/4" |
Flute Length | 10-1/2" |
Details
Item | Taper Length Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper length drills are designed for general purpose drilling where a length longer than jobber length is required. Performs under a variety of normal conditions and in a broad range of materials in the iron and steel families
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Open End Wrench Set, Metric (20196)
- OSG Spiral Flute Tap, Bottoming, 3 (2985801)
- URREA 5/16” hex drive Phillips® screwdriver bit, 5/16"X1-1/2" Ph2 (21108)
- MALCO Andy Offset Aluminum Handled Snips 12 (MC12L)
- DRILL AMERICA 1-1/16" HSS Taper Length Drill Bit (DWDTL1-1/16)
- DRILL AMERICA 5/16" HSS Taper Length Drill Bit (DWDTL5/16)
- DRILL AMERICA #12 HSS Taper Length Drill Bit (DWDTL12)
- DRILL AMERICA #11 HSS Taper Length Drill Bit (DWDTL11)
- DRILL AMERICA #66 HSS Taper Length Drill Bit (DWDTL66)
- DRILL AMERICA #51 HSS Taper Length Drill Bit (DWDTL51)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-I (50409)
- Drill America Drill Bits