Shop All Stub Drills
Drill America
1-3/4" HSS Stub Drill Bit
Mfr # DWDST1-3/4
Zoro # G1936027
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 1-3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDST1-3/4
- Zoro # G1936027
- UPC # 887861031721
- Country of Origin China
- Category Stub Drills
Dimensions
Size | 1-3/4" |
Drill Bit Size | 1-3/4" |
Details
Item | Screw Machine/Stub Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 118 Degrees |
Point type | Conventional Point |
Description
Screw machine drills (also know as stub or stubby drills) are manufactured to National Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for portable or machine drilling. Short, rugged construction performs well in a broad range of materials. Screw machine drills are popular in the automotive and construction industries. They are often used in screw machine setup where spindle clearance is limited. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 20" Dia 30 Micron Dust Filter Bag 20" x 32" Long Replaces Delta A04526 / A04496 & Jet 708698 (11766)
- MILWAUKEE TOOL Impact Wrench, Bare Tool, Battery, 12VDC (2555-20, 48-11-2420)
- LENOX Band Saw Blade, 7 ft. 10 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (17266D2B72390)
- IRWIN Nutsetter, Steel, Impact Rated, PK4 (IWAF342-4)
- DRILL AMERICA 13/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO13/16)
- DRILL AMERICA 9/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO9/16)
- DRILL AMERICA U Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCOU)
- DRILL AMERICA 7/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO7/64)
- DRILL AMERICA F Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCOF)
- DRILL AMERICA 51/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO51/64)
- SOWA HIGH PERFORMANCE DRILLS 2 Stub Length Premium HSS Drill, 10PK (128341)
- Drill America Drill Bits