Shop All High Speed Steel Chucking Reamers
Drill America
1-3/4" HSS Straight Flute Shell Reamer
Mfr # DWRRS1-3/4
Zoro # G1926656
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Size 1-3/4"
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRS1-3/4
- Zoro # G1926656
- UPC # 887861152266
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 1-3/4" |
Reamer Size | 1-3/4" |
Overall Length | 3-1/2" |
Details
Item | Shell Reamer |
Material - Machining | High Speed Steel |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
HSS, Shell Reamer, Size 1-3/4, O.A.L. 3-1/2, Hole Size 1, Fit Arbor 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Latch, Sine Bar (40237)
- JET Taper Mount Drill Chuck 1/8 -3/4 X Jt-4 (561709)
- TECHNIKS Spring Collet, ER32, 17mm (04232-17)
- HHIP 7 Piece Transfer Screw Set 3/8-16 (3601-0375)
- DRILL AMERICA 2" HSS Straight Flute Shell Reamer (DWRRS2INCH)
- DRILL AMERICA 2-15/16" HSS Straight Flute Shell Reamer (DWRRS2-15/16)
- DRILL AMERICA 1-15/16" HSS Straight Flute Shell Reamer (DWRRS1-15/16)
- DRILL AMERICA 1-1/4" HSS Taper Shank Spiral Flute Chucking Reamer (DWRRTSSP1-1/4)
- DRILL AMERICA N HSS Straight Shank Straight Flute Chucking Reamer (DWRRN)
- DRILL AMERICA #29 HSS Straight Shank Straight Flute Chucking Reamer (DWRR29)
- CLEVELAND Chucking Reamer, 3/8" Size, HSS, Spiral (C29997)
- Drill America Reamers