Shop All High Speed Steel Chucking Reamers
Drill America
1-3/4" HSS Spiral Flute Shell Reamer
Mfr # DWRRSS1-3/4
Zoro # G1921430
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Flute Type Spiral
- Finish - Machining Bright (Uncoated)
- Overall Length 3-1/2"
- Size 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRSS1-3/4
- Zoro # G1921430
- UPC # 887861152648
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 3-1/2" |
Size | 1-3/4" |
Reamer Size | 1-3/4" |
Details
Item | Shell Reamer |
Material - Machining | High Speed Steel |
Flute Type | Spiral |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
HSS, Shell Reamer, Size 1-3/4, O.A.L. 3-1/2, Hole Size 1, Fit Arbor 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (12184)
- WILTON Ws4, Shop Vise 4"W/ Swivel Base (WIL63300)
- STEELMAN 6-Spline 45/64" Locking Lug Nut Socket (78540)
- WILTON 4" Cross Slide Drill Press Vise (11694)
- DRILL AMERICA 2-1/16" HSS Spiral Flute Shell Reamer (DWRRSS2-1/16)
- DRILL AMERICA 2-5/16" HSS Spiral Flute Shell Reamer (DWRRSS2-5/16)
- DRILL AMERICA 15/16" HSS Spiral Flute Shell Reamer (DWRRSS15/16)
- DRILL AMERICA N HSS Straight Shank Straight Flute Chucking Reamer (DWRRN)
- DRILL AMERICA .3745 HSS Dowel Pin Reamer (DWRRDP.3745)
- DRILL AMERICA .6270 HSS Straight Shank Chucking Reamer (DWRR.6270)
- DRILL AMERICA .3150 HSS Straight Shank Chucking Reamer (DWRR.3150)
- Drill America Reamers