Shop All Hex Dies
Drill America
1-3/4"-8 Carbon Steel Hex Die 8 Pitch
Mfr # DWTSH1-3/4-8
Zoro # G1811795
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Thread Size 1-3/4"-8
- Die Material Carbon Steel
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTSH1-3/4-8
- Zoro # G1811795
- UPC # 887861106504
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | 1-3/4"-8 |
Details
Item | Hex Die |
Die Material | Carbon Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMSET PIN W/WASHER .300X2.5"" (00810)
- EGA MASTER SLEDGE HAMMER 4, 5 KG NON SPARKING Cu-Be (70507)
- WRIGHT TOOL Cushion Grip Screwdriver Cabinet Tip 8 (9165)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #30 (C47574)
- DRILL AMERICA 12-24 Carbon Steel Hex Rethreading Die (DWTHX1224)
- DRILL AMERICA 1-5/16"-12 Carbon Steel Hex Die (DWTSH1-5/16-12)
- DRILL AMERICA 5/16"-20 Carbon Steel Hex Die (DWTSH5/16-20)
- DRILL AMERICA m14x1.5 Carbon Steel Hex Die (DWTMHX14X1.5)
- DRILL AMERICA m24x3 Carbon Steel Hex Die (DWTMHX24X3)
- DRILL AMERICA 1-11-1/2 NPT Carbon Steel Hex Pipe Die (DWTHXNPT1INCH)
- EAGLE TAPTEK CUTTING TOOLS 3-8 NPT CARBON NPT PIPE HEX DIE (NHD-30000-8-I)
- Drill America Dies