Shop All Taper Shank Drill Bits
Drill America
1-3/32" 3MT HSS Undersized Shank Taper Shank Drill Bit
Mfr # DWDTS1-3/32-3MT
Zoro # G1924930
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1-3/32"
- Shank Type Taper
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTS1-3/32-3MT
- Zoro # G1924930
- UPC # 887861050166
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 1-3/32" |
Overall Length | 12-1/2" |
Flute Length | 6-7/8" |
Shank Size | 3MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 138-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (203981)
- WARNER 4 in. Wall Scraper Blade (695)
- MASON INDUSTRIES Neoprene Floor Mount Vibration Isolator - 5-1/2"L x 3-5/16"W x 2-3/4"H Red (ND-C-Red)
- VICTORINOX SWISS ARMY Multi-Tool Folding Knife, 7 Functions (0.6223.T-033-X1)
- DRILL AMERICA 43/64" HSS 2MT Taper Shank Drill Bit (DWDTS43/64)
- DRILL AMERICA 13/16" 2MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS13/16-2MT)
- DRILL AMERICA 9/16" HSS 2MT Taper Shank Drill Bit (DWDTS9/16)
- DRILL AMERICA 1-31/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-31/64)
- DRILL AMERICA 1-1/4" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-1/4-3MT)
- DRILL AMERICA 7/8" Carbide Tipped 3MT Taper Shank Drill Bit (DWDTSCT7/8)
- KODIAK CUTTING TOOLS #0 High Speed Steel Taper Pin Reamer Straight Flute (5496183)
- Drill America Drill Bits