Shop All Counterbores
Drill America
1-3/16"x5/16" Pilot Hole HSS Straight Shank Counterbore
Mfr # DEWCBR1-3/16
Zoro # G1744367
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-3/16"
- Overall Length 6-3/8"
- Size- Decimal 1.1875 in
- Shank Type Straight
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCBR1-3/16
- Zoro # G1744367
- UPC # 887861129442
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 1-3/16" |
Overall Length | 6-3/8" |
Size- Decimal | 1.1875 in |
Shank Size | 1" |
Details
Shank Type | Straight |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS Pneumatic Screwdriver, Bare Tool ToolKit, QuickChange Chuck, 14 Chuck, 2500 RPM, 57 nm, 1 hp, (SSD10P25P)
- WILLIAMS 3/8" Drive Impact Socket Set (WS-2-8)
- VERMONT GAGE Ring Gage, 1"-12 Size, Tool Steel (361163050)
- STURTEVANT RICHMONT Hex Head, Interchangeable Head, 6mm (809317)
- DRILL AMERICA 3/8"x3/32" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR3/8)
- DRILL AMERICA 1-11/16"x7/16" Pilot Hole HSS Taper Shank Counterbore (DEWCBRTS1-11/16)
- DRILL AMERICA 1/4"x3/16" Pilots for Counterbore (DEWPIL1/4X3/16)
- DRILL AMERICA 5/8"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR5/8)
- DRILL AMERICA 5/8"x3/16" Pilots for Counterbore (DEWPIL5/8X3/16)
- DRILL AMERICA 13/16"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR13/16)
- SUPER TOOL Reduced Shank Counterbore, 1/2" D (52216)
- Drill America Porting Tools & Counterbores