Shop All High Speed Steel End Mills
Drill America
1-3/16"x3/4" HSS 4 Flute Single End End Mill
Mfr # DWCF348A
Zoro # G1756109
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- Flute Length 2"
- End Mill Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCF348A
- Zoro # G1756109
- UPC # 887861157377
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Flute Length | 2" |
Overall Length | 4-1/2" |
Milling Dia. | 1-3/16" |
Shank Size | 3/4" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Non Center Cutting |
Description
HSS, Non Center Cutting, Size 1-3/16, Shank Dia 3/4, Flute Length 2, O.A.L. 4-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Flex Bit Kit (53721)
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included (DCD991P2)
- SLUGGER BY FEIN Annular Cutter, HSS, 1 dia., 3D (63134254003)
- BOSCH 7PC Hammer Drill Bits (HCBG700T)
- DRILL AMERICA 1/4"x3/8" HSS 2 Flute Single End Long End Mill (DWCTL308)
- DRILL AMERICA 5/16"x3/8" HSS 4 Flute Single End Long End Mill (DWCF710)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End Long End Mill (DWCF712)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End End Mill, Shank Size: 3/8" (BRCF312)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single EndxLong End Mill (DWCF912)
- DRILL AMERICA 15/32"x3/8" HSS 2 Flute Single End End Mill (DWCT315)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 7/16x1/2x1x4-1/8 (C33043)
- Drill America End Mills