Shop All Annular Cutters
Drill America
1-3/16"x2" HSS Annular Cutter
Mfr # DWC5-530-242
Zoro # G1734384
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 1-3/16"
- Shank Dia. 3/4"
- Material High Speed Steel
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC5-530-242
- Zoro # G1734384
- UPC # 887861000628
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1-3/16" |
Cutting Depth | 2" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/16" Hex Shank Long Bridge Reamer (KFDRB1-1/16HEX-LONG)
- STAHLWILLE TOOLS 10 mm (3/8") INHEX socket Size 5/16 " L.52 mm (02450020)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 46-Piece (10-32 mm) (SHD92207)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 1 3/4 in L (53YV81)
- DRILL AMERICA 1-3/16"x1" HSS Annular Cutter (DWC5-530-142)
- DRILL AMERICA 1-3/8x2" Carbide Tipped Annular Cutter (CTC5-530-251)
- DRILL AMERICA 1-1/8"x2" HSS Annular Cutter (DWC5-530-239)
- DRILL AMERICA 1-3/8"x1" Carbide Tipped Annular Cutter (CTC5-530-151)
- DRILL AMERICA 1-1/2" X 3" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-357)
- DRILL AMERICA 1/2"x1" HSS Annular Cutter (DWC5-530-111)
- HOUGEN 11/16 in. X 1 in. 12,000-Series TiN Annular Cutter (12622)
- Drill America Annular Cutters