Shop All Annular Cutters
Drill America
1-3/16"x1" HSS Annular Cutter
Mfr # DWC5-530-142
Zoro # G1737069
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 1-3/16"
- Shank Dia. 3/4"
- Material High Speed Steel
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC5-530-142
- Zoro # G1737069
- UPC # 887861000352
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1-3/16" |
Cutting Depth | 1" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Angle Wrench, Double, Open End, 1-1/2" (3748)
- IRWIN Spade Bit, 3/4 In D, 16 In L, 1/4 Hex Shank (88712)
- DRAIN KING DRAIN UNCLOGGER 1.5-3"" (186)
- TECHNIKS Collet Chuck, HSK63F, ER40, 4.921in, Steel (30005)
- DRILL AMERICA 1-3/16"x2" HSS Annular Cutter (DWC5-530-242)
- DRILL AMERICA 1-1/8" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-239)
- DRILL AMERICA 1-1/4"x1" HSS Annular Cutter (DWC5-530-145)
- DRILL AMERICA 1-9/16"x3" HSS Annular Cutter (DWC5-530-360)
- DRILL AMERICA 1-5/8"x2" Carbide Tipped Annular Cutter (CTC5-530-263)
- DRILL AMERICA 2"x2" HSS Annular Cutter (DWC5-530-281)
- MILWAUKEE TOOL 3/4" x 1" Annular Cutter (49-59-0750)
- Drill America Annular Cutters