Shop All Reduced Shank Drill Bits
Drill America
1-31/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank
Mfr # KFD3F1-31/64
Zoro # G000482353
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1-31/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFD3F1-31/64
- Zoro # G000482353
- UPC # 887861295178
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1-31/64" |
Description
Contractor grade drill bit manufactured from M1 High Speed Steel. For use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. 3-Flat shank creates an extra secure hold in your chuck. Common flute and overall length for minimal adjustment during tool changes 3" Flute Length, 6" Overall Length, 1/2" Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, H, Drill Size 41/64 In (H5612MK)
- WESTWARD 3/8 in Drive Impact Socket 1/2 in Size 6 pt Standard Depth, Black Oxide (4LYH9)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 31/64 (C18457)
- STARRETT Brass Drive Pin Punch, 3/32 In Tip, 4 In L (B565B)
- DRILL AMERICA 33/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F33/64)
- DRILL AMERICA 5/8" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X5/8)
- DRILL AMERICA 2-1/4in HSS Reduced Shank Drill Bitwith 3/4in Shank (DWDRSD34X2-1/4)
- DRILL AMERICA 49/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD49/64)
- DRILL AMERICA 1-17/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-17/64)
- DRILL AMERICA 13/32" HSS Reduced Shank Drill Bit 3/8" Shank, Overall Length: 5-1/4" (D/ARSD3/8X13/32)
- DRILL AMERICA 3/4" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank, 3-Flat Shank (KFD3F3/4)
- Drill America Reduced Shank Drill Bits