Shop All Extra Long Drill Bits
Drill America
1-3/16" x 18" HSS Extra Long Drill Bitwith 3/4" Shank
Mfr # DWDDL18X1-3/16X3/4
Zoro # G205900959
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1-3/16"
- Shank Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDDL18X1-3/16X3/4
- Zoro # G205900959
- UPC # 887861308182
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Size | 1-3/16" |
Shank Dia. | 3/4" |
Overall Length | 18" |
Description
Extra length dills are for general purpose drilling in applications where extra length is required for reach. Designed to perform in a broad range of mateirals in the iron and steel families. 3/4" Shank to expand drill chuck capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 2 x 1/2 in. (109020-0030)
- CRESCENT 12" Adjustable Wrench - Carded (AC212VS)
- GEDORE Fixed Spanner Wrench, 25 to 28mm Capacity (40 Z 25-28)
- GRAY TOOLS Needle Nose Pliers, 45° Curve With Cutter, 7-7/8" Long, 2-3/4" Jaw (B239B)
- DRILL AMERICA 23/32" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X23/32X1/2)
- DRILL AMERICA 3/8"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X3/8)
- DRILL AMERICA 49/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X49/64X1/2)
- DRILL AMERICA 1-1/8" x 24" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL24X1-1/8X3/4)
- DRILL AMERICA 3/16"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X3/16)
- DRILL AMERICA 23/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X23/64)
- DRILL AMERICA 3/16"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" (DWDA/CX63/16)
- Drill America Extra Long Drill Bits