Shop All Taper Length Drill Bits
Drill America
1-3/16" HSS Taper Length Drill Bit
Mfr # DWDTL1-3/16
Zoro # G1936167
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
- Overall Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTL1-3/16
- Zoro # G1936167
- UPC # 887861057646
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 1-3/16" |
Overall Length | 12" |
Flute Length | 7-3/8" |
Details
Item | Taper Length Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper length drills are designed for general purpose drilling where a length longer than jobber length is required. Performs under a variety of normal conditions and in a broad range of materials in the iron and steel families
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Wrench, 12 pt., 2" Black (1190B)
- WILTON Spatter Resist C-Clamp, 4", Reg., 6200 lb. (H404CS)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 30mm (OE 30MM)
- MILWAUKEE TOOL M12 Heated Gear Battery Holder (ML43-72-1000)
- DRILL AMERICA 1" Cobalt Steel Taper Length Drill Bit (DWDTLCO1INCH)
- DRILL AMERICA 11/32" Cobalt Steel Taper Length Drill Bit (DWDTLCO11/32)
- DRILL AMERICA 29/32" HSS Taper Length Drill Bit (DWDTL29/32)
- DRILL AMERICA 11/16" HSS Taper Length Drill Bit (DWDTL11/16)
- DRILL AMERICA #30 HSS Taper Length Drill Bit (DWDTL30)
- DRILL AMERICA 1-3/8" HSS Taper Length Drill Bit (DWDTL1-3/8)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 1/32 (49702)
- Drill America Taper Length Drill Bits