Shop All Reduced Shank Drill Bits
Drill America
1-3/16" HSS Reduced Shank Drill Bit 3/4" Shank
Mfr # DWDRSD34X1-3/16
Zoro # G1934030
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1-3/16"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDRSD34X1-3/16
- Zoro # G1934030
- UPC # 887861034821
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1-3/16" |
Shank Dia. | 3/4" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 3/4" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC 1/8 (68908)
- HHIP 1" Single Flute 82 Degree High Speed Steel Countersink (2001-1000)
- MAKITA DUST BAG (MP122297-2)
- CRESCENT 1/2" Drive 12 Point Standard Metric Socket 20mm (CDS80N)
- DRILL AMERICA 1-31/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD1-31/64)
- DRILL AMERICA 15.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD15.0MM)
- DRILL AMERICA 3/4" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X3/4)
- DRILL AMERICA 39/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD39/64)
- DRILL AMERICA 27.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD27.0MM)
- DRILL AMERICA 35/64" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X35/64)
- PIG Pig Water-Repellent, Oil-Absorbent, Medium-Weight Mat Pad, 15"X20" (NPG26300)
- Drill America Drill Bits