Shop All Reduced Shank Drill Bits
Drill America
1-31/32" HSS Reduced Shank Drill Bit 3/4" Shank
Mfr # DWDRSD34X1-31/32
Zoro # G1937530
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1-31/32"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDRSD34X1-31/32
- Zoro # G1937530
- UPC # 887861035323
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1-31/32" |
Shank Dia. | 3/4" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 3/4" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Push button Magnetic Base, Heavy Weight W/ Fine Adjustment (E901)
- PERFORMANCE TOOL SAE Combination Wrench, 7/16" (W323C)
- WALTER SURFACE TECHNOLOGIES 3/16-1/2 Multi-Step Drill (01W021)
- OTC 3/4 in Drive, 3-1/8" 8 pt SAE Socket, 8 Points (1935)
- DRILL AMERICA 41/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (KFDRSD41/64)
- DRILL AMERICA 1-5/16" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-5/16)
- DRILL AMERICA 59/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (D/A3F59/64)
- DRILL AMERICA 25/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X25/64)
- DRILL AMERICA 5/16" HSS Reduced Shank Drill Bit 1/4" Shank, Flute Length: 2-1/2" (DWDRSD5/16)
- DRILL AMERICA 23/32" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X23/32)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 39/64 (55439)
- Drill America Reduced Shank Drill Bits