Shop All Morse Taper Drill Sleeves
Drill America
1-2MT Morse Taper Sleeve
Mfr # DEWS1-2
Zoro # G1946929
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-2MT
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DEWS1-2
- Zoro # G1946929
- UPC # 887861173278
- Country of Origin China
- Category Morse Taper Drill Sleeves
Dimensions
Size | 1-2MT |
Details
Item | Extension Socket |
Finish | Uncoated (Bright) |
Description
Size No: 1"-2, Hole Number 1MT , Shank Dia.2 MT , Morse Taper Sleeves, Machine Tool Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 27mm (80812)
- WELLER 0.885 in L Conical Soldering Tip, 4.2 mm, Copper, PK2 (7135W)
- KRAFT TOOL Cement Finish Trowel, Round/Square, 16x4" (CF285BPF)
- ROTHENBERGER Hole Saw Kit, 6 Pieces, Tungsten Carbide (105302)
- DRILL AMERICA 2-3MT Morse Taper Sleeve (DEWS2-3)
- DRILL AMERICA 5-6MT Morse Taper Sleeve (DEWS5-6)
- DRILL AMERICA 1-4MT Morse Taper Sleeve (DEWS1-4)
- DRILL AMERICA 2-4MT Morse Taper Sleeve (DEWS2-4)
- DRILL AMERICA 3-5MT Morse Taper Sleeve (DEWS3-5)
- DRILL AMERICA 4-5MT Morse Taper Sleeve (DEWS4-5)
- HHIP MT2 Inside To MT3 Outside Drill Sleeve (3900-1842)
- Drill America Drill Bit Accessories